Motion
890500

JUSTRITE
890500

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, Yellow Cabinet Color, Dims: 27 x 21 x 18 in
MI ITEM #04310078
MFR #890500
Price$3,122.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
890500

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, Yellow Cabinet Color, Dims: 27 x 21 x 18 in
MI ITEM #04310078
MFR #890500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,122.08/each

Specifications

Dimensions

  • Depth
    18 in
  • Dimensions
    27 x 21 x 18 in
  • Height
    27 in
  • Width
    21 in

Details

  • Approval Listing Regulations
    NFPA 30, OSHA
  • Cabinet Style
    Bench Top
  • Color
    Yellow
  • Door Type
    Manual Closing
  • Fm Approval
    Not FM Approved
  • Hazardous Chemical Type
    Flammable Liquids
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Material
    Steel
  • Number Of Doors
    1
  • Number Of Shelves
    2

Overview

Mfr description
890500 AEROSOL SAFETY CABINET 27"X21"X18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought