Motion
92RA017
Air Motor - 8.15 hp, Free Speed 571 rpm, 230.0 cfm
Mi Item #04310081
MFR #92RA017
Price$12,796.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 8.15 hp, Free Speed 571 rpm, 230.0 cfm
Mi Item #04310081
MFR #92RA017

Mfr description
92RA017 AIR MOTOR
  • The 92 Series features a robust design for high torque applications
  • Comes with instant starting and reversing and increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,796.70/each

Specifications

Dimensions

  • Overall Length
    15.22 in
  • Overall Width
    10.5 in
  • Stall Torque
    248.0 in
  • Starting Torque
    180 in

Details

  • Air Consumption
    230.0 cfm
  • Free Speed
    571 rpm
  • Maximum Power
    8.15 hp
  • Maximum Speed
    274 rpm
  • Maximum Torque
    124 ft-lbs, 168.12 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    274 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)