Motion
1005300408

OSG USA INC
1005300408

V Hand Tap - 10053 Series, PM High Speed Steel Material, TiCN Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Right Hand Direction
MI ITEM #04310504
MFR #1005300408
Price$127.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1005300408

V Hand Tap - 10053 Series, PM High Speed Steel Material, TiCN Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Right Hand Direction
MI ITEM #04310504
MFR #1005300408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.43/each

Specifications

Dimensions

  • Overall Length
    90 mm
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    Internal
  • Finish Coating
    TiCN
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    4
  • Series
    10053
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
1005300408 TAP 5/16-18 H3 4FL BOTT EXO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought