Motion
1005300708

OSG USA INC
1005300708

V Hand Tap - 10053 Series, PM High Speed Steel Material, TiCN Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #04310505
MFR #1005300708
List Price$127.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1005300708

V Hand Tap - 10053 Series, PM High Speed Steel Material, TiCN Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #04310505
MFR #1005300708

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$127.65/each for your price

Overview

Mfr description
1005300708 TAP 3/8-16 H3 4FL BOTT EXO-

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8 – 16
  • Thread Direction
    Right Hand
  • Coolant Delivery
    Internal
  • Thread Standard
    UNC
  • Overall Length
    100 mm
  • Shank Diameter
    0.381 in
  • Series
    10053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought