Motion
1014000
OSG Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #6 – 40 Thread Size, UNF, Right Hand Direction
Mi Item #04310514
MFR #1014000
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #6 – 40 Thread Size, UNF, Right Hand Direction
Mi Item #04310514
MFR #1014000

Mfr description
1014000 TAP 6-40 H2 3FL PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    11/16 in
  • Thread Size
    #6 – 40

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)