Motion
1025900
OSG Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
Mi Item #04310529
MFR #1025900
Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Hand Tap - 102 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
Mi Item #04310529
MFR #1025900

Mfr description
1025900 TAP 12-28 H3 4FL BOTT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.93/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.22 in
  • Thread Length  
    15/16 in
  • Thread Size
    #12 – 28

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)