Motion
1171400
Hand Tap - High Speed Steel Material, Bright Finish, 3 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
Mi Item #04310591
MFR #1171400
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - High Speed Steel Material, Bright Finish, 3 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
Mi Item #04310591
MFR #1171400

Mfr description
1171400 TAP 3/8-16 H3 3FL BOTT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Tapping Depth
    1-1/4 in
  • Thread Length  
    1-1/4 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)