Motion
1205601
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #2 – 56 Thread Size, UNC
Mi Item #04310596
MFR #1205601
Price$26.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #2 – 56 Thread Size, UNC
Mi Item #04310596
MFR #1205601

Mfr description
1205601 TAP 2-56 H2 2FL S/P PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.95/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    7/16 in
  • Thread Size
    #2 – 56

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    105
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)