Motion
1206501
Spiral Point Tap - 105B Series, High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
Mi Item #04310597
MFR #1206501
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 105B Series, High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
Mi Item #04310597
MFR #1206501

Mfr description
1206501 TAP 4-40 H2 2S/P BOTT S/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.141 in
  • Tapping Depth
    9/16 in
  • Thread Size
    #4 – 40

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    105B
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)