Motion
1208401
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #04310601
MFR #1208401
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #04310601
MFR #1208401

Mfr description
1208401 TAP 10-24 H2 2FL S/P PLUG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Overall Length
    2.38 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    0.88 in
  • Thread Length  
    1/2 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Plug
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    105
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)