Motion
1212402
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
Mi Item #04310604
MFR #1212402
Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
Mi Item #04310604
MFR #1212402

Mfr description
1212402 TAP 6-32 H3 2S/P PLUG EL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.58/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Tapping Depth
    11/16 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    105
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)