Motion
1213400
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
Mi Item #04310606
MFR #1213400
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
Mi Item #04310606
MFR #1213400

Mfr description
1213400 TAP 10-24 H3 2S/P PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    1.255 in
  • Thread Length  
    7/8 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    105
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)