Motion
1213900
OSG Spiral Point Tap - 105B Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, #10 – 32 Thread Size, UNF
Mi Item #04310609
MFR #1213900
Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 105B Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, #10 – 32 Thread Size, UNF
Mi Item #04310609
MFR #1213900

Mfr description
1213900 TAP 10-32 H2 2S/P BOTTOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.85/each

Specifications

Dimensions

  • Overall Length
    2.38 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    0.88 in
  • Thread Length  
    1/2 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    105B
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)