Motion
1225800
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 5/16 – 18 Thread Size, UNC
Mi Item #04310613
MFR #1225800
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 5/16 – 18 Thread Size, UNC
Mi Item #04310613
MFR #1225800

Mfr description
1225800 TAP 5/16-18 H2 2S/P PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Overall Length
    2.72 in
  • Shank Diameter
    0.318 in
  • Tapping Depth
    1.13 in
  • Thread Length  
    0.69 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Plug
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    105
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)