Motion
1230401
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04310616
MFR #1230401
List Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 105 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04310616
MFR #1230401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.58/each for your price

Overview

Mfr description
1230401 TAP 1/4-28 H3 2FL S/P PLUG

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1.01 in
  • Overall Length
    2-1/2 in
  • Thread Standard
    UNF
  • Series
    105
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text