Motion
1232400
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
Mi Item #04310625
MFR #1232400
Price$32.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
Mi Item #04310625
MFR #1232400

Mfr description
1232400 TAP 1/2-13 H3 3S/P PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.43/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Tapping Depth
    2.09 in
  • Thread Length  
    1-21/32 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    105
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)