Motion
1233200
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #04310626
MFR #1233200
Price$92.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 105 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #04310626
MFR #1233200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.53/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Shank Diameter
    0.48 in
  • Tapping Depth
    2.28 in
  • Thread Length  
    1-13/16 in
  • Thread Size
    5/8 – 11

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    105
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
1233200 TAP 5/8-11 H3 3S/P PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought