Motion
1290401
Hand Tap - 916 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Right Hand Direction
Mi Item #04310629
MFR #1290401
Price$100.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 916 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Right Hand Direction
Mi Item #04310629
MFR #1290401

Mfr description
1290401 TAP 5/16-18 H3 4FL PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.88/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.318 in
  • Tapping Depth
    1-1/8 in
  • Thread Length  
    1-1/8 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    916
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)