Motion
1315301
Pipe Tap - 108G Series, High Speed Steel Material, Oxide Finish/Coating, 5 Flutes, 1/4 – 18 Thread Size, NPT
Mi Item #04310640
MFR #1315301
Price$105.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 108G Series, High Speed Steel Material, Oxide Finish/Coating, 5 Flutes, 1/4 – 18 Thread Size, NPT
Mi Item #04310640
MFR #1315301

Mfr description
1315301 TAP 1/4-18 NPT INT THRD 5FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.38/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.5625 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 – 18

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Interrupted Thread
    Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Series
    108G
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)