Motion
1400117800

OSG USA INC
1400117800

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, #10 – 24 Thread Size, UNC Thread Standard
MI ITEM #04310644
MFR #1400117800
List Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1400117800

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, #10 – 24 Thread Size, UNC Thread Standard
MI ITEM #04310644
MFR #1400117800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.75/each for your price

Overview

Mfr description
1400117800 TAP 10-24 H3 1.5P NRT

Specifications

  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H3
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Series
    14001
  • Thread Size
    #10 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text