Motion
1400134500

OSG USA INC
1400134500

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3/8 – 16 Thread Size, UNC Thread Standard
MI ITEM #04310647
MFR #1400134500
List Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1400134500

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3/8 – 16 Thread Size, UNC Thread Standard
MI ITEM #04310647
MFR #1400134500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.13/each for your price

Overview

Mfr description
1400134500 TAP 3/8-16 H5 1.5P NRT

Specifications

  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H5
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    UNC
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Series
    14001
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text