Motion
1400136800

OSG USA INC
1400136800

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3/8 – 24 Thread Size, UNF Thread Standard
Mi Item #04310649
MFR #1400136800
Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1400136800

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3/8 – 24 Thread Size, UNF Thread Standard
Mi Item #04310649
MFR #1400136800

Mfr description
1400136800 TAP 3/8-24 H4 1.5P NRT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.13/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 24

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Bright
  • Material
    Cobalt High Speed Steel
  • Series
    14001
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)