Motion
1400144500

OSG USA INC
1400144500

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 1/2 – 20 Thread Size, UNF Thread Standard
Mi Item #04310653
MFR #1400144500
Price$104.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1400144500

HY-PRO NRT Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 1/2 – 20 Thread Size, UNF Thread Standard
Mi Item #04310653
MFR #1400144500

Mfr description
1400144500 TAP 1/2-20 H4 2.5P NRT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.48/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2 – 20

Details

  • Chamfer
    Semi-Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Bright
  • Material
    Cobalt High Speed Steel
  • Series
    14001
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)