Motion
14150029-08

OSG USA INC
14150029-08

EXOTAP Thread Forming Tap - 14150 Series, PM High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, M6 x 1 Thread Size, Metric Coarse Thread Standard
MI ITEM #04310658
MFR #14150029-08
List Price$94.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
14150029-08

EXOTAP Thread Forming Tap - 14150 Series, PM High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, M6 x 1 Thread Size, Metric Coarse Thread Standard
MI ITEM #04310658
MFR #14150029-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.33/each for your price

Overview

Mfr description
14150029-08 TAP M6X1 FORM D8 VC10 TICN

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
    D8
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Series
    14150
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text