Motion
1430101
Spiral Flute Tap - 107 Series, High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size, UNC
Mi Item #04310660
MFR #1430101
Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 107 Series, High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size, UNC
Mi Item #04310660
MFR #1430101

Mfr description
1430101 TAP 1/4-20 H3 3FL BOTT S/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.98/each

Specifications

Dimensions

  • Helix Angle
    50 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Tapping Depth
    1 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    107
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)