Motion
1660700
OSG Hand Tap - 101L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 24 Thread Size, UNF, Left Hand Direction
MI ITEM #04310682
MFR #1660700
List Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Hand Tap - 101L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 24 Thread Size, UNF, Left Hand Direction
MI ITEM #04310682
MFR #1660700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.55/each for your price

Overview

Mfr description
1660700 TAP 5/16-24 H3 4FL PLUG LH

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    5/16 – 24
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Left Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Series
    101L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text