Motion
1661200
OSG Hand Tap - 101L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 3/8 – 24 Thread Size, UNF, Left Hand Direction
MI ITEM #04310685
MFR #1661200
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Hand Tap - 101L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 3/8 – 24 Thread Size, UNF, Left Hand Direction
MI ITEM #04310685
MFR #1661200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.25/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Thread Length  
    1-1/4 in
  • Thread Size
    3/8 – 24

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    101L
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Overview

Mfr description
1661200 TAP 3/8-24 H3 4FL BOTT LH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought