Motion
1680600
OSG Hand Tap - 101N Series, High Speed Steel Material, Bright Finish, 4 Flutes, 3/8 – 32 Thread Size, UNEF, Right Hand Direction
MI ITEM #04310689
MFR #1680600
List Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Hand Tap - 101N Series, High Speed Steel Material, Bright Finish, 4 Flutes, 3/8 – 32 Thread Size, UNEF, Right Hand Direction
MI ITEM #04310689
MFR #1680600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.18/each for your price

Overview

Mfr description
1680600 TAP 3/8-32 NEF H3 4FL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8 – 32
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNEF
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Series
    101N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text