Motion
1764001
OSG Spiral Point Tap - 397 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
Mi Item #04310695
MFR #1764001
Price$111.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 397 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
Mi Item #04310695
MFR #1764001

Mfr description
1764001 TAP 4-40 X 4" H2 2S/P PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.80/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    N / A
  • Thread Size
    #4 – 40

Details

  • Chamfer
    Plug
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    2
  • Series
    397
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)