Motion
1765701
OSG Spiral Point Tap - 397 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 24 Thread Size, UNF
MI ITEM #04310702
MFR #1765701
List Price$113.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 397 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 24 Thread Size, UNF
MI ITEM #04310702
MFR #1765701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.53/each for your price

Overview

Mfr description
1765701 TAP 5/16-24 X 6" H3 3S/P PL

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1.687 in
  • Overall Length
    6 in
  • Thread Standard
    UNF
  • Series
    397
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text