Motion
1805900
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #04310709
MFR #1805900
List Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #04310709
MFR #1805900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.48/each for your price

Overview

Mfr description
1805900 TAP 10-32 STI H2 3FL BOTT

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    3
  • Thread Length
    7/8 in
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Shank Diameter
    0.194 in
  • Series
    126
  • Thread Size
    #10 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text