Motion
1806700
Screw Thread Insert (STI) Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04310712
MFR #1806700
List Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Thread Insert (STI) Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04310712
MFR #1806700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.98/each for your price

Overview

Mfr description
1806700 TAP 1/4-28 H2 STI 3FL BOTT

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    3
  • Thread Length
    1 in
  • Material
    High Speed Steel
  • Extended Neck
    No
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Series
    126
  • Interrupted Thread
    No
  • Tap Style
    Straight Flute Tap
  • Thread Size
    1/4 – 28
  • Coolant Delivery
    External
  • Extended Shank
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text