Motion
1812800
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #04310719
MFR #1812800
List Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #04310719
MFR #1812800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.03/each for your price

Overview

Mfr description
1812800 TAP 3/8-16 STI H3 4FL PLUG

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-1/4 in
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Series
    126
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text