Motion
1813500
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 4 Flutes, 7/16 – 20 Thread Size, UNF
MI ITEM #04310722
MFR #1813500
Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 4 Flutes, 7/16 – 20 Thread Size, UNF
MI ITEM #04310722
MFR #1813500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.38/each

Specifications

Dimensions

  • Shank Diameter
    0.323 in
  • Thread Length
    1-7/16 in
  • Thread Size
    7/16 – 20

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    126
  • Tap Type
    Straight Flute
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF

Overview

Mfr description
1813500 TAP 7/16-20 STI H3 4FL BOTT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought