Motion
1813900
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 4 Flutes, 1/2 – 20 Thread Size, UNF
MI ITEM #04310726
MFR #1813900
List Price$56.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 4 Flutes, 1/2 – 20 Thread Size, UNF
MI ITEM #04310726
MFR #1813900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.35/each for your price

Overview

Mfr description
1813900 TAP 1/2-20 STI H3 4FL BOTT

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-21/32 in
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Shank Diameter
    0.367 in
  • Series
    126
  • Thread Size
    1/2 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text