Motion
2533201
OSG Spiral Point Tap - 250 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 11 Thread Size, UNC
Mi Item #04310784
MFR #2533201
Price$145.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 250 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 11 Thread Size, UNC
Mi Item #04310784
MFR #2533201

Mfr description
2533201 TAP 5/8-11 2B 3S/P PLUG HY-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.58/each

Specifications

Dimensions

  • Overall Length
    110 mm
  • Shank Diameter
    0.48 in
  • Thread Size
    5/8 – 11

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    250
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)