Motion
2886601
Spiral Point Tap - 288I Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 40 Thread Size, UNF
MI ITEM #04310798
MFR #2886601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 288I Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 40 Thread Size, UNF
MI ITEM #04310798
MFR #2886601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2886601 TAP 6-40 2B 2FL S/P PLUG

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    11/16 in
  • Overall Length
    2 in
  • Thread Standard
    UNF
  • Series
    288I
  • Shank Diameter
    0.141 in
  • Thread Direction
    Right Hand
  • Thread Size
    #6 – 40
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text