Motion
2906401
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #4 – 40 Thread Size, UNC
MI ITEM #04310799
MFR #2906401
Price$44.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #4 – 40 Thread Size, UNC
MI ITEM #04310799
MFR #2906401

Mfr description
2906401 TAP 4-40 H2 3FL BOTT S/O
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.65/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.141 in
  • Thread Size
    #4 – 40

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    290
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)