Motion
2907201
HY-PRO Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #6 – 40 Thread Size, UNF
Mi Item #04310800
MFR #2907201
Price$44.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HY-PRO Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #6 – 40 Thread Size, UNF
Mi Item #04310800
MFR #2907201

Mfr description
2907201 TAP 6-40 H2 3FX SEMI-BOTT H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.65/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Thread Size
    #6 – 40

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    290
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)