Specifications
Dimensions
- Helix Angle45 °
- Overall Length2 in
- Shank Diameter0.141 in
- Tapping Depth11/16 in
- Thread Size#6 – 32
Details
- ChamferModified Bottoming
- Extended NeckExtended Neck
- Finish CoatingBright
- Flute DirectionRight Hand
- MaterialVanadium High Speed Steel
- Number Of Flutes3
- Series290
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Overview
Mfr description
2912400 TAP 6-32 H3 HY-PRO 290