Motion
2932400
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04310821
MFR #2932400
List Price$155.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04310821
MFR #2932400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$155.48/each for your price

Overview

Mfr description
2932400 TAP 1/2-13 H3 HY-PRO 290

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    45 °
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    3-3/8 in
  • Series
    290
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought