Motion
2986201
Spiral Flute Tap - 298I Series, High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04310837
MFR #2986201
Price$57.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 298I Series, High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04310837
MFR #2986201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.18/each

Specifications

Dimensions

  • Helix Angle
    50 °
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Tapping Depth
    1-21/32 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    298I
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC

Overview

Mfr description
2986201 TAP 1/2-13 2B 3FL BOTT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought