Motion
2991400
OSG Spiral Flute Tap - 299 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, M8 x 1.25 Thread Size, Metric Coarse
MI ITEM #04310841
MFR #2991400
List Price$58.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 299 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, M8 x 1.25 Thread Size, Metric Coarse
MI ITEM #04310841
MFR #2991400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.63/each for your price

Overview

Mfr description
2991400 TAP M8X1.25 D5 HY-PRO 299

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    45 °
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-23/32 in
  • Series
    299
  • Shank Diameter
    0.318 in
  • Thread Size
    M8 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text