Motion
2992901
Spiral Flute Tap - 299 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, M16 x 2 Thread Size, Metric Coarse
Mi Item #04310844
MFR #2992901
Price$167.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 299 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, M16 x 2 Thread Size, Metric Coarse
Mi Item #04310844
MFR #2992901

Mfr description
2992901 TAP M16X2.0 D7 HY-PRO 299
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.75/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    3-13/16 in
  • Shank Diameter
    0.48 in
  • Tapping Depth
    1-13/16 in
  • Thread Size
    M16 x 2

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    299
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)