Motion
5361100
Square End Mill - 535 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 1/2 in Mill Diameter, 3 Flutes, 2 in Length of Cut
MI ITEM #04310911
MFR #5361100
Price$83.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 535 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 1/2 in Mill Diameter, 3 Flutes, 2 in Length of Cut
MI ITEM #04310911
MFR #5361100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.13/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    2 in
  • Length Type
    Long
  • Mill Diameter  
    1/2 in
  • Overall Length
    4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Keyway Mill
    No
  • Mill Material
    Cobalt High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    3
  • Series
    535
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
5361100 EM 1/2X2X4 3FL CC COBALT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought