Motion
5455100
Square End Mill - 545 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 1 in Mill Diameter, 4 Flutes, 4 in Length of Cut
Mi Item #04310924
MFR #5455100
Price$196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 545 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 1 in Mill Diameter, 4 Flutes, 4 in Length of Cut
Mi Item #04310924
MFR #5455100

Mfr description
5455100 EM 1X4X6-1/2 4FL COBALT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.40/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    4 in
  • Length Type
    Long
  • Mill Diameter  
    1 in
  • Overall Length
    6-1/2 in
  • Shank Diameter  
    1 in

Details

  • Center Cutting
    Non-Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Keyway Mill
    No
  • Mill Material
    Cobalt High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    545
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)