Motion
6002600
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, #2 – 56 Thread Size, UNC
MI ITEM #04310932
MFR #6002600
List Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, #2 – 56 Thread Size, UNC
MI ITEM #04310932
MFR #6002600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.38/each for your price

Overview

Mfr description
6002600 TAP 2-56 STI H2 3FL PLUG

Specifications

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Overall Length
    1-3/4 in
  • Series
    126
  • Shank Diameter
    0.141 in
  • Tap Type
    Straight Flute
  • Thread Direction
    Right Hand
  • Thread Length
    7/16 in
  • Thread Limit/Fit
    H2
  • Thread Size
    #2 – 56
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text