Motion
6002700
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #2 – 56 Thread Size, UNC
Mi Item #04310933
MFR #6002700
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG STI-Screw Thread Insert Tap - 126 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #2 – 56 Thread Size, UNC
Mi Item #04310933
MFR #6002700

Mfr description
6002700 TAP 2-56 STI H2 3FL BOTT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.38/each

Specifications

Dimensions

  • Shank Diameter
    0.141 in
  • Thread Length
    7/16 in
  • Thread Size
    #2 – 56

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    126
  • Tap Type
    Straight Flute
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)