Motion
8595397
Screw Machine Length Drill Bit - 3.97 mm, Vanadium High Speed Steel Material, 22 mm Flute, 130 ° Point Angle, 54 mm Overall Length
MI ITEM #04310967
MFR #8595397
Price$48.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3.97 mm, Vanadium High Speed Steel Material, 22 mm Flute, 130 ° Point Angle, 54 mm Overall Length
MI ITEM #04310967
MFR #8595397

Mfr description
8595397 DR 3.97MM EX-SUS-GDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.83/each

Specifications

Dimensions

  • Drill Bit Size
    3.97 mm
  • Flute Length
    22 mm
  • Helix Angle
    40 °
  • Overall Length
    54 mm
  • Shank Diameter
    4 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiN
  • Material
    Vanadium High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    130 °
  • Point Type
    Four Facet
  • Series
    1100
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)