Motion
8595476
Screw Machine Length Drill Bit - 4.76 mm, Vanadium High Speed Steel Material, 26 mm Flute, 120 ° Point Angle, 70 mm Overall Length
MI ITEM #04310971
MFR #8595476
List Price$86.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 4.76 mm, Vanadium High Speed Steel Material, 26 mm Flute, 120 ° Point Angle, 70 mm Overall Length
MI ITEM #04310971
MFR #8595476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.65/each for your price

Overview

Mfr description
8595476 DR 4.76MM EX-SUS-GDS

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    4.76 mm
  • Flute Length
    26 mm
  • Material
    Vanadium High Speed Steel
  • Finish Coating
    TiN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    120 °
  • Point Type
    Four Facet
  • Parabolic Flutes
    No
  • Overall Length
    70 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    40 °
  • Double Margin
    No
  • Shank Diameter
    6 mm
  • Series
    1100
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text